Shop All Sensor Accessories
Echobeam
Bracket, 10 in W
Mfr # LM50-3S22
Zoro # G211384682
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
- Compatible with Brand EchoBeam
- Compatible with Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002,
- Overall Width 10 in
- Compatible Manufacturer Model Number LR80-0000, LR81-0000, LR81-0001, LR81-0002,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echobeam
- MFR # LM50-3S22
- Zoro # G211384682
- Country of Origin India
- Category Sensor Accessories
Dimensions
Overall Width | 10 in |
Details
Item | Bracket |
Product Type | Mounting Bracket |
Compatible with Brand | EchoBeam |
Compatible with Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
Compatible Manufacturer Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
For Use with Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
For Use With Mfr. Model Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
Compatible Manufacturer Part Number | LR80-0000, LR81-0000, LR81-0001, LR81-0002, |
Description
Bracket, Product Type Mounting Bracket, Compatible with Brand EchoBeam, Compatible Manufacturer Part Number LR80-0000, LR81-0000, LR81-0001, LR81-0002,, Compatible Grainger Part Number 813MU6, 813MU8, 813MV2, 816MV6, Overall Width 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 20A, FRS-R Series, 600V AC, 300V DC, 5 in L x 13/16 in dia (FRS-R-20)
- LEGRAND 3 Wire Ground Monitoring Straight Blade Plug 125VAC 15A (PS5266XGCM)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2-1/2 (14WLMP6-250)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 200A, 250V AC, Non-Indicating (LPN-RK-200SP)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- COPELAND OVERLOAD PROTECTOR SENSOR AND CLAMP KIT OTHER SWITCH (971-C100-79)
- HUBBELL H-MOSS 1600SQ FT COVERAGE WALL MOUNT SENSOR 24V-DC OTHER SENSOR (ATP1600W)
- IFM Threaded Adapter for Pressure Sensors (E40106)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- EATON Cutler-Hammer Reflector, Round, 3 In, 3000X (E51KR84)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- Echobeam Sensor Accessories