Shop All Lawn Mowers
This Product is Discontinued
Echo
Walk Behind Mower, 21" Cutting W (Discontinued)
Mfr # CLM-58V4AH
Zoro # G1228785
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 21 in
- Drive Type Push
- Voltage 58 V
- Fuel Tank Capacity Not Gas Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Echo
- MFR # CLM-58V4AH
- Zoro # G1228785
- UPC # 046396013354
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Rear Wheel Width | 2 in |
Front Wheel Width | 2 in |
Rear Wheel Dia. | 8 in |
Cutting Height | 3/4 in to 4 in |
Front Wheel Dia. | 8 in |
Rear Wheel Diameter | 8 in |
Maximum Cutting Height | 4 in |
Front Wheel Diameter | 8 in |
Minimum Cutting Height | 3/4 in |
Description
Walk Behind Mower, Drive Type Push, Cutting Width 21 in, Run Time 60 min, Battery Capacity 4 Ah, Voltage 58 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.