Shop All Line Trimmers & Brush Cutters
Echo
Trimmer
Mfr # SRM-2620AA
Zoro # G810866046
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 17 in
- Engine Displacement 25.4 cc
- Line Diameter 0.1 in
- Line Advance Bump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # SRM-2620AA
- Zoro # G810866046
- UPC # 00743184011485
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Line Diameter | 0.1 in |
Shaft Length | 59 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered String Trimmer |
Engine Displacement | 25.4 cc |
Line Advance | Bump |
Fuel Tank Capacity | 20.6 fl oz |
Shaft Type | Straight |
Tool Series | X Series |
Product Type | Gas-Powered String Trimmer |
Engine Cycle | 2-Cycle |
Tool Weight | 12.6 lb |
CARB Compliant | CARB Compliant |
Anti-Vibration Handle | Yes |
Attachment System Compatible | Not Capable |
Gear Ratio | Standard |
Power Source | Gas-Powered |
Engine Brand | ECHO |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 12.6 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered String Trimmer, Anti-Vibration Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON GASKET-AIR CLEANER (692667)
- RAZOR-BACK Potato Fork, Straight Handle, 54in.LHandle (75144GR)
- OREGON Saw Chain, 12 In., .050 In., 3/8 In. Pitch (S45)
- CHAMPION SPORTS Champion Sports MCXNGN 5 in. Mini Neon Field Cones; Neon Green (MCXNGN)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020U)
- ECHO 42.7cc 2 Stroke Gas Brush Cutter (SRM-410U)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- ECHO Lawn Multi-Task Tool, 2 Stroke, 21.2CC (PAS-225AB)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2600SBBT)
- SCOTTS Cordless String Trimmer and Blower with 2.0 Ah Battery and Fast Charger LCPK02020S - 20V (228LCPK02020S)
- Echo Line Trimmers & Brush Cutters