Shop All Trimmer Accessories
This Product is Discontinued
Echo
Trimmer Line, .095 In Dia, 282 ft. L (Discontinued)
Mfr # 311095063
Zoro # G5298964
Not eligible for select promotions
This Product is Discontinued
Key Features
- Diameter 0.095 in
- Length 282 ft
- For Use With GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
- Accessory Type Crossfire Trimmer Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 311095063
- Zoro # G5298964
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.095 in |
Length | 282 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crossfire Trimmer Line |
For Use With | GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC |
Accessory Type | Crossfire Trimmer Line |
Description
Crossfire Trimmer Line, Diameter 0.095 in, Length 282 ft, For Use With GT-225, GT-225C, GT-230, GT-230C, SRM-225, SRM-225C, SRM-230SP, SRM-230SPC, SRM-266T, SRM-266TC, SRM-280T, SRM-280TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.