Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Straight, 59" Shaft L
Mfr # SRM-3020U
Zoro # G1228645
original price:
$588.90
7% off
new price: $545.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas
- Includes (12) Cotter Pins, (2) Cable Clips, (3) Lock Nuts (Shield Mounting), Flat Washer, Large Nut (Blade Mounting), Lower Blade Fixing Plate, Shield without Cutoff Knife, Shoulder Harness with Hip Pad, U-Handle Assembly, U-Handle Bolt, U-Handle Mounting Clamp (Lower), U-Handle Mounting Clamp (Upper)
- Engine 2 Stroke
- Cutting Width 20 in
- Engine Displacement 30.5 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # SRM-3020U
- Zoro # G1228645
- UPC # 046396013422
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 20 in |
Line Diameter | 0.1 in |
Shaft Length | 59 in |
Tool Length | 71 3/16 in |
Tool Height | 20 3/8 in |
Tool Width | 27 in |
Description
Gas-Powered String Trimmer, Power Source Gas-Powered, Cutting Width 20 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 30.5 cc, Tool Weight 14.8 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Brush Cutter, Anti-Vibration Handle Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGX Insect Repellent, 0.172 oz. Weight, PK50 (18-760)
- ILC Replacement for Ezgo / Cushman / Textron 72035g01 (72035G01 EZGO / CUSHMAN / TEXTRON)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-30X30)
- ECHO Lawn Multi-Task Tool, 2 Stroke, 21.2CC (PAS-225AB)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600BT)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- EGO Cordless String Trimmer Kit, Shaft 48" L (MST1501)
- Echo Line Trimmers & Brush Cutters