Shop All Trimmer Accessories
This Product is Discontinued
Echo
String Trimmer Line, 8"L, 0.105" Dia., PK20 (Discontinued)
Mfr # 102212105
Zoro # G5487907
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 0.105 in
- Length 8 in
- For Use With All ECHO Trimmer Heads
- Accessory Type String Trimmer Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 102212105
- Zoro # G5487907
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 0.105 in |
Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | String Trimmer Line |
For Use With | All ECHO Trimmer Heads |
Accessory Type | String Trimmer Line |
Description
String Trimmer Line, Diameter 0.105 in, Length 8 in, For Use With All ECHO Trimmer Heads, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.