Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Battery Powered, 56 V
Mfr # DSRM-2600UC2
Zoro # G904851095
product price: $494.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Includes Battery Charge Indicator, On-Board LED Diagnostics
- Engine Battery Powered
- Cutting Width 17 in
- Shaft Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DSRM-2600UC2
- Zoro # G904851095
- UPC # 743184023747
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 59 in |
Line Diameter | 0.1 in |
Tool Width | 26 5/16 in |
Tool Length | 72 1/2 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Battery Platform eFORCE(R), Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Tool Weight 13.45 lb, Tool Series X Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L4034)
- REMINGTON Virtually Indestructible Grooming Kit (PG6855A)
- ERICKSON Tarp, brown, Cotton (57070)
- WORKSMAN Bicycle/Tricycle Tube, 26 x 2-1/8 In. (4923A)
- ECHO Brushcutter (DSRM-2600UR2)
- ECHO Lawn Multi-Task Tool, 2 Stroke, 21.2CC (PAS-225AB)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBC1)
- ECHO Trimmer (SRM-2620AA)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020T)
- SILKY SAWS Silky GOMBOY 240mm Medium Teeth (121-24)
- Echo Line Trimmers & Brush Cutters