Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Battery Powered, 56 V
Mfr # DSRM-2600R2
Zoro # G204851115
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Battery Charge Indicator, On-Board LED Diagnostics
- Engine Battery Powered
- Cutting Width 17 in
Product Information
- Brand Echo
- MFR # DSRM-2600R2
- Zoro # G204851115
- UPC # 743184023761
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 59 in |
Line Diameter | 0.1 in |
Tool Width | 26 5/16 in |
Tool Length | 72 1/2 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- STENS Carburetor Gasket Set For Honda Gx240, Gx270, Gx340 And Gx390; 485-006 (485-006)
- KAMP-RITE TENT COT Extra Large Tent Cot w/Rainfly (OCTC443)
- FIMCO Hose Clamp, 1/2 In. (5051022)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2600SBBT)
- ECHO 21.2cc String Trimmer, 17" Cut Width (SRM-225)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- ECHO String Trimmer, Gas, Cutting 17" W (SRM-2620T)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- DEWALT FLEXVOLT Cordless String Trimmer, Electric, 60V (DCST970B)
- Echo Trimmers