Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Battery Powered, 56 V
Mfr # DSRM-2600BT
Zoro # G704851103
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Engine Battery Powered
- Cutting Width 17 in
- Shaft Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DSRM-2600BT
- Zoro # G704851103
- UPC # 743184023754
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 59 in |
Line Diameter | 0.1 in |
Tool Width | 26 5/16 in |
Tool Length | 72 1/2 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD -B-GONE WOODPECKER DETER KIT (MMWPKR-KIT)
- OREGON Mower Blade (91-534)
- ECHO Straight Blower Tube-Pipe (E165000141)
- ILC Replacement For Ezgo / Cushman / Textron 2701328 (Ezgo / Cushman / Textron 2701328)
- ECHO Lawn Multi-Task Tool, 2 Stroke, 21.2CC (PAS-225AB)
- ECHO Brush Cutter, 21.1 oz. Tank, ECHO Engine (SRM-2620U)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2600SBBT)
- ECHO Trimmer (SRM-2620AA)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- Echo Trimmers