Shop All Line Trimmers & Brush Cutters
This Product is Discontinued
Echo
String Trimmer, Battery Powered, 56 V (Discontinued)
Mfr # DPAS-2600SBC1
Zoro # G604851067
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Battery
- Includes Battery Charge Indicator, On-Board LED Diagnostics
- Engine Battery Powered
- Cutting Width 17 in
- Quick Snap Spool Replacement No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DPAS-2600SBC1
- Zoro # G604851067
- UPC # 743184023716
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 17 in |
Shaft Length | 59 in |
Line Diameter | 0.1 in |
Tool Length | 72 7/8 in |
Tool Width | 8 7/16 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 17 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.