Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Battery Powered, 56 V
Mfr # DPAS-2100SBC1
Zoro # G404851113
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Battery Charge Indicator, On-Board LED Diagnostics
- Engine Battery Powered
- Cutting Width 14 to 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DPAS-2100SBC1
- Zoro # G404851113
- UPC # 743184023426
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 to 16 in |
Line Diameter | 0.1 in |
Shaft Length | 59 in |
Description
Battery-Powered String Trimmer Kit, Power Source Cordless, Cutting Width 14 to 16 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 2.5 Ah, Motor Type Brushless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- PROTARP 20 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X30)
- AMES 18 STL Snow Shovel (1640700)
- BIRCHWOOD CASEY Gong One Hole 3/8" AR500 Steel, 10 (BC-47614)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- ECHO String Trimmer, Gas Fuel Type, 17" W (SRM-2320T)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2600SBBT)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020U)
- ECHO String Trimmer, Battery Powered, 56 V (DPAS-2100SBBT)
- ECHO Lawn Multi-Task Tool, 2 Stroke, 21.2CC (PAS-225AB)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- Echo Line Trimmers & Brush Cutters