Shop All Line Trimmers & Brush Cutters
Echo
String Trimmer, Battery Powered, 56 V
Mfr # DPAS-2100SBBT
Zoro # G204851078
product price: $249.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Engine Battery Powered
- Cutting Width 14 to 16 in
- Charger Replacement 793VN0; 793VN1
- Shaft Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DPAS-2100SBBT
- Zoro # G204851078
- UPC # 743184023525
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 to 16 in |
Line Diameter | 0.1 in |
Shaft Length | 59 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 14 to 16 in, Cutting Depth Not Applicable, Line Diameter 0.1 in, Line Advance Bump, Shaft Type Straight, Shaft Length 59 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform eFORCE(R), Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCTARNAHANS McTarnahans Blue Lotion 32 oz. (565-QT)
- SCOTTS Tb Classic Drop Spreader (76565)
- BRIGGS & STRATTON Governor Link Spring (692207)
- WESTWARD Small Gear (TT31135G)
- ECHO Brush Cutter, 21.1 oz. Tank, ECHO Engine (SRM-2620U)
- ECHO Edger, Cutting 4" D, 2 Stroke (PE-2620)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600UC2)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- EGO Commercial 8" Curved Aluminum Shaft (EDX2000-C)
- Echo Trimmers