Shop All Soil Auger Parts & Accessories
Echo
Replacement Blade, 4 In. Dia.
Mfr # 99944900230
Zoro # G7074977
product price: $28.59
/ea
Not eligible for select promotions
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- For Use With Mfr. No. EA-410
- Rotation Clockwise
- Finish Powder Coated
- Product Type Earth Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900230
- Zoro # G7074977
- UPC # 094723596964
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 4 in |
Overall Length | 4 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Blade |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Finish | Powder Coated |
Product Type | Earth Auger |
Material | Steel |
Compatible Manufacturer Model Number | EA-410 |
Description
Replacement Blade, Product Type Earth Auger, Overall Length 4 in, Overall Diameter 4 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Reusable Balloon Cluster Kit: Special (550-SP)
- MTD Filter-Engine Oil (BS-696854)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- TAURUS SC Taurus SC (78oz) MCP (82003599)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- ECHO Earth Auger, 7 in. Dia. (99944900070)
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- ECHO Earth Auger, 42.7CC (EA-410)
- ECHO Ice Auger, 10 In. Dia. (99944900290)
- MIRACLE-GRO Potting Mix Cactus 8 Qt (72078430)
- Echo Soil Auger Parts & Accessories