Shop All Soil Auger Parts & Accessories
Echo
Replacement Blade, 4-3/4"L, 10" Dia.
Mfr # 99944900260
Zoro # G6965113
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 10 in
- Length 4 3/4 in
- For Use With Mfr. No. EA-410
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900260
- Zoro # G6965113
- UPC # 743184507735
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 10 in |
Length | 4 3/4 in |
Overall Diameter | 10 in |
Overall Length | 4 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Blade |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Finish | Powder Coated |
Product Type | Replacement Blade |
Material | Steel |
Compatible Manufacturer Model Number | EA-410 |
Description
Replacement Blade, Product Type Replacement Blade, Overall Length 4 3/4 in, Overall Diameter 10 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle .20 (6-5933)
- CLASSIC ACCESSORIES Golf Cart Seat Blanket, Heritage Plaid (40-015-013701-00)
- DECKER CURRY COMB FLEX 6"" STEEL (15-S)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A041 Bar Mnt, 16" (160SDEA041)
- ECHO Ice Auger, 10 In. Dia. (99944900290)
- ECHO Earth Auger, 42.7CC (EA-410)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- Echo Lawn & Garden Tools