Shop All Chainsaw Chains
Echo
Replacement Bar, 20 in.L, 78 Links
Mfr # 20F0LD3378C
Zoro # G0176648
original price:
$62.25
10% off
new price: $55.99
/ea
Not eligible for select promotions
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 20 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 20F0LD3378C
- Zoro # G0176648
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 3/16 in |
Compatible Bar Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 78 |
Product Type | Chainsaw Bar |
Compatible Chainsaw Manufacturer | 20LPX78CQ |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Replacement Bar, Product Type Chainsaw Bar, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 78, File Size 3/16 in, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-B-GONE Scare Eye Balloon (MMSEB)
- SUBZERO Ice Scraper, 7 in. L, Foam Grip, Blue (16621)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Tricep Rope Heavy Duty Tricep Rope Attachment; Black (Tricep Rope)
- EGO Power Head, w/ Hex Wrench (PH1400)
- ECHO Replacement Saw Chain, 20 in.L, 78 Links (20LPX78CQ)
- ECHO Replacement Bar, 20 in.L, 70 Links (20D0AS3870C)
- ECHO Replacement Saw Chain, 10 in.L, 39 Links (91VXL39CQ)
- ECHO Replacement Bar, 16 in.L, 57 Links (16A0CD3757C)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- ECHO Replacement Saw Chain, 16 in.L, 57 Links (91PX57CQ)
- OREGON Chainsaw Chain Round Files, 7/32", 4x3-Pack (70502T)
- Echo Chainsaw Chains