Shop All Chainsaw Chains
Echo
Replacement Bar, 18 in.L, 62 Links
Mfr # 18A0CD3762C
Zoro # G0176681
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 18 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 18A0CD3762C
- Zoro # G0176681
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 5/32 in |
Compatible Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 62 |
Product Type | Chainsaw Bar |
Compatible Chainsaw Manufacturer | DCS-5000 |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Replacement Bar, Product Type Chainsaw Bar, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-RAIN K2 Pro 5 in. H Adjustable Pop-Up Rotor (10131)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG OXYGEN/NOX/SPARK PLUG 5PC SET (KH1030)
- MTD Head Asm Cnt (841-032392S)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Gray (26624G)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- ECHO Replacement Bar, 12 in.L, 44 Links (12A0CD3744C)
- ECHO Replacement Bar, 24 in.L, 81 Links (24D0PS3881C)
- ECHO Replacement Bar, 20 in.L, 78 Links (20F0LD3378C)
- ECHO Replacement Saw Chain, 14 in.L, 52 Links (91PX52CQ)
- ECHO Replacement Saw Chain, 18 in.L, 72 Links (20LPX72CQ)
- OREGON .404" Harvester Guide Bar, RN 82cm (822RHFL149)
- Echo Chainsaw Chains