Shop All Chainsaw Chains
Echo
Replacement Bar, 12 in.L, 44 Links
Mfr # 12A0CD3744C
Zoro # G0176578
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 12 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 12A0CD3744C
- Zoro # G0176578
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
File Size | 5/32 in |
Compatible Bar Length | 12 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Bar |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 44 |
Product Type | Chainsaw Guide Bar |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | PPF-225, PPF-280, PPT-2620, PPT-2620H, PPT-280 |
Description
Replacement Bar, Product Type Chainsaw Guide Bar, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 44, File Size 5/32 in, Sharpening Stone Included No Sharpening Stone Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Ensilage Fork, 10 Tine, Welded, 30" Handle (FK 44010)
- CAMCO MARINE Camco Heavy Duty RV Sewer Hose With Pre-Attached Fitting 15' (39691)
- KUSHLAN PRODUCTS Replacement Mixer Drum, For 350DD Mixer (350RD)
- STENS Steel Ball Bearing Wheel Universal Lawn Mower Push Cart Tire 185-025 (185-025)
- ECHO Replacement Saw Chain, 16 in.L, 57 Links (91PX57CQ)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- ECHO Replacement Bar, 16 in.L, 57 Links (16A0CD3757C)
- ECHO Replacement Saw Chain, 14 in.L, 52 Links (91PX52CQ)
- ECHO Replacement Saw Chain, 24 in.L, 81 Links (72LPX81CQ)
- ECHO Replacement Saw Chain, 12 in.L, 45 Links (91PX45CQ)
- EGO Saw Chain, Bar 16 in. L, Pitch 3/8 in. (AC1600)
- Echo Chainsaw Chains