Shop All Shears, Pruners & Loppers
Echo
Pruner
Mfr # DPPT-2600HBT
Zoro # G710866030
Free Shipping & Returns
Not eligible for select promotions
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Motor Type Brushless
- Battery Platform eFORCE(R)
- Battery Model Number 56V 5AH
- Maximum Length 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Echo
- MFR # DPPT-2600HBT
- Zoro # G710866030
- UPC # 743184025789
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Maximum Length | 12 ft |
Minimum Length | 6 13/16 ft |
Blade Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Pole Saw |
Power Source | Cordless |
Motor Type | Brushless |
Battery Platform | eFORCE(R) |
Battery Model Number | 56V 5AH |
Number of Batteries Required to Operate | 1 |
Tool Series | X Series |
Product Type | Telescoping Pole Saw |
Voltage | 56 V |
Maximum Cutting Capacity | 2 ft |
Description
Battery-Powered Pole Saw, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 2 ft, Maximum Length 12 ft, Minimum Length 6 13/16 ft, Battery Platform eFORCE(R), Battery Capacity Not Applicable, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Sound Level Not Applicable, Product Type Telescoping Pole Saw, Battery Model Number 56V 5AH, Voltage 56 V, Tool Series X Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck Asm 42 W/Wheel Brkts (983-04261-0637)
- SANI-LAV Hygienic Shovel, Stainless Steel Blade, Silver Stainless Steel Handle (237R)
- TEKNOR APEX 0.62 In. X 100 Ft. Green Thumb Neverkink Hose (587046)
- ERICKSON 10 Mil Tarp, silver, polyethylene (57024)
- ECHO Telescoping Pruner Extension Pole, 48 In. (99946400023)
- ECHO Fixed Pruner Extension Pole, 36 In. (99946400011)
- TOTALTURF Saw for Root Pruning (TO1489209)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- GARDENCARE 775 in Pruner EuroPro Bypass Cuts 34 in (GA833241)
- JAMESON Jameson Tools FG Series 6-foot Extension Pole, 2-Pack (FG-6-2PK)
- FELCO Two-Hand, Pruning Shear - Lopper (FELCO 200A-60)
- Echo Shears, Pruners & Loppers