Shop All Portable & Inverter Generators
Echo
Portable and Inverter Generator, 1,800 W Rated, 2,300 W Surge, 15 A
Mfr # EGI-2300
Zoro # G3172166
product price: $1,099.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Surge Watts 2,300 W
- Generator Amps 15
- Generator Run Time @ 1/2 Load 5.5 hr
- Carbon Monoxide (CO) Sensor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # EGI-2300
- Zoro # G3172166
- UPC # 743184017562
- Country of Origin China
- Category Portable & Inverter Generators
Details
Promotion Restriction | Not eligible for promotion |
Item | Portable and Inverter Generator |
Generator Rated Watts | 1,800 W |
Surge Watts | 2,300 W |
Generator Amps | 15 |
Generator Run Time @ 1/2 Load | 5.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Description
Inverter Generator 2300W
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK ADAPTOR M8 MALE / M8 FEMALE CONF. 1, 3, 4 (7000-88501-0000000)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC (GSF1)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- ALLEN BRADLEY Plc 1769L30ER (1769-L30ER)
- ECHO Portable Generator, 2,800 W Rated, 3,500 W Surge, 29 A (EG-3500)
- ECHO Portable Generator, 7,500 W Rated, 10,000 W Surge, 33 A (EG-10000)
- CUMMINS Portable Generator, Gasoline/Liquid Propane, 7,500 W/6,750 W Rated, 9,500 W/8,550 W Surge (A058U967)
- PULSAR Portable and Inverter Generator, Gasoline/Liquid Propane, 7,600 W/7,200 W Rated, 120/240V AC, 20 A (PGD95BISCO)
- DEWALT Portable Generator, 8,000 W Rated, 10,000 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC168000)
- PULSAR Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,200 W Rated, 10,000 W/9,000 W Surge, 75 A (PG10000BRCO)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- Echo Portable & Inverter Generators