Shop All Lawn Mowers
Echo
Lawn Mower, 56 V, Lithium-Ion
Mfr # DLM-2100SPBT
Zoro # G904851439
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cutting Width 21 in
- Drive Type Self-Propelled
- Voltage 56 V
- Handle Type Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Echo
- MFR # DLM-2100SPBT
- Zoro # G904851439
- UPC # 743184023518
- Country of Origin China
- Category Lawn Mowers
Dimensions
Cutting Width | 21 in |
Front Wheel Dia. | 8 in |
Cutting Height | 1 to 4 in |
Rear Wheel Width | 2 in |
Rear Wheel Dia. | 10 in |
Front Wheel Width | 2 in |
Recommended Yard Size - Maximum | 1 acre |
Rear Wheel Diameter | 10 in |
Maximum Cutting Height | 4 in |
Recommended Yard Size - Minimum | 1 acre |
Cutting Height Adjustment | Single-Point |
Front Wheel Diameter | 8 in |
Minimum Cutting Height | 1 in |
Description
Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform eFORCE(R), Cutting Width 21 in, Deck Material Steel, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Front-Wheel Drive, Sound Level Not Applicable, Run Time 70 min, Recommended Yard Size - Maximum 1 acre, Recommended Yard Size - Minimum 1 acre, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- RV PIGTAILS RV Pigtails 30041 Forest River / Rockwood / Palomino / Northwood 4-6 Pigtail - Yellow, 38" (30041)
- MONT ALPI Gray Grill Cover For 805 Island Grill (COVMAI805)
- DIAL MFG Cooler Leg Kit Sq Corner (7808)
- ECHO Lawn Mower, 56 V, Lithium-Ion (DLM-2100SPC2)
- ECHO Walk Behind Mower, 21" Cutting W (CLM-58VBT)
- MAKITA LXT Brushless 18" Lawn Mowe, 36V (18V x2) (XML03CM1)
- CATERPILLAR CAT 18V Brushless 21 in. Cordless Self-Propelled Lawn Mower (DG274)
- MAKITA 36V (18V X2) LXT® Brushless 18" Self-Propelled Commercial Mower (XML06Z)
- EARTHWISE 1314-14EW 14-Inch 5-Blade Push Reel Lawn Mower (1314-14EW)
- FISKARS StaySharp 3620501001 Reel Lawn Mower, 18 in W Cutting, Reel Blade (362050-1002/1)
- Echo Lawn Mowers & Accessories