Shop All Soil Auger Parts & Accessories
Echo
Ice Auger Blade, 10 In. Dia.
Mfr # 99944900310
Zoro # G6744972
product price: $51.55
/ea
Not eligible for select promotions
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 10 in
- Rotation Clockwise
- For Use With Mfr. No. EA-410
- Finish Powder Coated
- Product Type Ice Auger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900310
- Zoro # G6744972
- UPC # 743184507780
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 10 in |
Overall Diameter | 10 in |
Overall Length | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ice Auger Blade |
Rotation | Clockwise |
For Use With | Mfr. No. EA-410 |
Finish | Powder Coated |
Product Type | Ice Auger |
Material | Stainless Steel |
Compatible Manufacturer Model Number | EA-410 |
Description
Ice Auger Blade, Product Type Ice Auger, Overall Length 10 in, Overall Diameter 10 in, Material Stainless Steel, Finish Powder Coated, Rotation Clockwise, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACGREGOR Basketball Net White (40-16208)
- BUFFALO OUTDOORS Pop-Up 9.5 ft. x 9.5 ft. Canopy Picnic Shelter (PUC10)
- BULLDOG US Flag, 5x8 Ft, Cotton (1664)
- PREEN WEED PREVNT XCNTRL 4.93# (24-64093)
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- ECHO Earth Auger, 7 in. Dia. (99944900070)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- AMS Auger, Regular, 2-3/4 In, 5/8 In Thread (400.07)
- Echo Lawn & Garden Tools