Shop All Soil Auger Parts & Accessories
Echo
Ice Auger, 10 In. Dia.
Mfr # 99944900290
Zoro # G6951113
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 10 in
- Length 40 in
- Finish Powder Coated
- Driveshaft Connection 1 in Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900290
- Zoro # G6951113
- UPC # 743184507766
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 10 in |
Length | 40 in |
Driveshaft Connection Size | 7/8 in |
Overall Length | 40 in |
Overall Diameter | 10 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ice Auger |
Finish | Powder Coated |
Driveshaft Connection | 1 in Round |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Product Type | Ice Auger |
Driveshaft Connection Shape | Round |
Material | Stainless Steel |
Replaceable Point | Yes |
Compatible Manufacturer Model Number | EA-410 |
Description
Ice Auger, Product Type Ice Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/8 in, Overall Length 40 in, Overall Diameter 10 in, Material Stainless Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Rice Shovel, 48 in L Premium Fiberglass Handle (49748)
- OREGON BAR&CHAIN COMBO 20"" H78 (37977)
- CORETEX PRODUCTS CoreTex Bug X FREE Insect Repellent, DEET Free, Towelette, Fish Bowl, 50 Packets (12841)
- BRIGGS & STRATTON O-Ring Kit (705001)
- ECHO Auger Adapter, 7/8 to 1 In. Dia. (99944900335)
- ECHO Earth Auger, 42.7CC (EA-410)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- ECHO Replacement Blade, 8 In. Dia. (99944900250)
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- SPEEDCLEAN Vapor Steam Cleaner, 120V, 1600W (SC-VSC-7000)
- Echo Soil Auger Parts & Accessories