Shop All Hedge Trimmers
Echo
Hedge Trimmer, 56V Battery Powered, Li-Ion
Mfr # DHC-2300C1
Zoro # G404851434
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 56V Battery Powered
- Max. Cutting Dia. 1 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Echo
- MFR # DHC-2300C1
- Zoro # G404851434
- UPC # 743184023389
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 1 1/10 in |
Cutting Width | 22 in |
Blade Length | 20 in |
Description
Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 22 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform eFORCE(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 21.2 cc, Sound Level Not Applicable, Bare Tool/Battery Included Battery Included, Voltage 56 V, Battery Capacity 2.5 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK Shovel, 9 in W 14 ga Steel Blade, 57 in L Fiberglass Handle (2594400)
- LAWN & GARDEN PRODUCTS Lawn and Garden Products Inc Monterey Gal Remuda 41 percent Glyphosate (MLGNLG5190)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x12 Polycarbonate Roof (W1209-12)
- KOHLER Kit Oil Pressure (25 761 06-S)
- ECHO Hedge Trimmer, 30 in L 21.2cc 2 Stroke (HCS-2810)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- ECHO Hedge Trimmer, 56V Battery Powered, Li-Ion (DHC-2300BT)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- ECHO Hedge Trimmer, 21 in L Not Battery Operated 25.4cc 2 Stroke (HCA-2620)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- Echo Hedge Trimmers