Shop All Hedge Trimmers
Echo
Hedge Trimmer, 56V Battery Powered, Li-Ion
Mfr # DHC-2300BT
Zoro # G304851374
product price: $197.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Double-Sided
- Bar Length 22 in
- Engine 56V Battery Powered
- Max. Cutting Dia. 1 1/10 in
- Includes Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DHC-2300BT
- Zoro # G304851374
- UPC # 743184023501
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 22 in |
Max. Cutting Dia. | 1 1/10 in |
Cutting Width | 22 in |
Blade Length | 20 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 56V Battery Powered |
Item | Battery-Powered Hedge Trimmer |
Includes | Charger |
Battery Amperage | 2.5 Ah |
Charge Time | 75 min |
Battery Type | Lithium-Ion |
Included Charger | Yes |
Charger Replacement | LC-56V4AAB; LC-56V2AAB |
Run Time | 90 min |
Battery Voltage | 56 V |
Tool Series | ECHO |
Bare Tool/Battery Included | Bare Tool |
Equivalent Gas Engine Displacement | 21.2 cc |
Charger Model Number | Yes |
Power Source | Cordless |
Battery Platform | eFORCE(R) |
Motor Type | Brushless |
Voltage | 56 V |
Description
Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 22 in, Blade Length 20 in, Blade Type Double-Sided, Battery Platform eFORCE(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 21.2 cc, Sound Level Not Applicable, Bare Tool/Battery Included Bare Tool, Voltage 56 V, Battery Capacity Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-10X12)
- SPALDING Inflating Needle, 1-1/2 In, PK2 (421322)
- IGLOO Beverage Cooler, 10 gal., Green (42052)
- HILAND 20lbs Reflective Fire Glass - Sky Blue (RFGLASS-2-SKY)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- ECHO Hedge Trimmer, 21 in L Not Battery Operated 25.4cc 2 Stroke (HCA-2620)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- ECHO Hedge Trimmer, 30 in L 21.2cc 2 Stroke (HCS-2810)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- BLACK & DECKER 20V MAX* Lithium Pole Hedge Trimmer (LPHT120)
- SCOTTS 7.2-Volt Lithium-Ion Cordless Grass Shear/Shrub Trimmer Combo (LSS10172S)
- Echo Trimmers