Shop All Hedge Trimmers
Echo
Hedge Trimmer, 30 in L 21.2cc 2 Stroke
Mfr # HCS-2810
Zoro # G6130087
product price: $599.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Single-Sided
- Bar Length 30 in
- Engine 2 Stroke
- Max. Cutting Dia. 1 in
- Fuel Tank Capacity 12.5 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # HCS-2810
- Zoro # G6130087
- UPC # 743184012888
- Country of Origin United States
- Category Hedge Trimmers
Dimensions
Bar Length | 30 in |
Max. Cutting Dia. | 1 in |
Cutting Width | 3 in |
Blade Length | 28 in |
Tool Height | 7 7/10 in |
Tool Width | 10 3/16 in |
Tool Length | 41 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Single-Sided |
Engine | 2 Stroke |
Fuel Tank Capacity | 12.5 fl oz |
Item | Gas-Powered Hedge Trimmer |
Engine Displacement | 21.2 cc |
Includes | 2 Stroke Oil |
Tool Series | X Series |
Tool Weight | 10.3 lb |
Engine Brand | ECHO |
Power Source | Gas-Powered |
Start Type | Recoil |
Standards | ISO/CD 13738 |
Engine Cycle | 2-Cycle |
CARB Compliant | CARB Compliant |
Description
Gas-Powered Hedge Trimmer, Power Source Gas-Powered, Cutting Width 3 in, Blade Length 28 in, Blade Type Single-Sided, Engine Displacement 21.2 cc, Engine Cycle 2-Cycle, Sound Level Not Applicable, Tool Series X Series, CARB Compliant CARB Compliant, Fuel Tank Capacity 12.5 fl oz, Tool Weight 10.3 lb, Tool Height 7 7/10 in, Tool Length 41 1/2 in, Tool Width 10 3/16 in, Start Type Recoil, Engine Brand ECHO, Standards ISO/CD 13738
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche QM-4 4 Outlet Airbrush Manifold (QM-4)
- ZIPPO Classic Satin Chrome Pocket Lighter (205)
- FELCO 221 Series Curved Lopper (F221-70)
- CHAR-BROIL Universal Piezo Ignitor (1666551P06)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- ECHO Hedge Trimmer, 56V Battery Powered, Li-Ion (DHC-2300BT)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- ECHO Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (CHT-58VBT)
- ECHO Hedge Trimmer, 21 in L Not Battery Operated 25.4cc 2 Stroke (HCA-2620)
- ECHO Hedge Trimmer, 56V Battery Powered, Li-Ion (DHC-2300C1)
- EARTHWISE Volt 20-Inch Cordless Hedge Trimmer (LHT12021)
- Echo Trimmers