Shop All Hedge Trimmers
This Product is Discontinued
Echo
Hedge Trimmer, 24 in L 58 2.0Ah Lithium-Ion Not Gas Powered 58V Electric (Discontinued)
Mfr # CHT-58V2AH
Zoro # G1228751
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Blade Type Double-Sided
- Bar Length 24 in
- Engine 58V Electric
- Max. Cutting Dia. 1 in
- Run Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # CHT-58V2AH
- Zoro # G1228751
- UPC # 046396013439
- Country of Origin China
- Category Hedge Trimmers
Dimensions
Bar Length | 24 in |
Max. Cutting Dia. | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Blade Type | Double-Sided |
Engine | 58V Electric |
Run Time | 90 min |
Battery Type | Lithium-Ion |
Charger Replacement | CBC-58VA |
Battery Amperage | 2.0Ah |
Includes | Blade Cover |
Charge Time | 30 min |
Battery Voltage | 58 |
Included Charger | Yes |
Item | Hedge Trimmer |
Engine Displacement | Not Gas Powered |
Description
Hedge Trimmer, Blade Type Double-Sided, Bar Length 24 in, Max. Cutting Dia. 1 in, Engine Displacement Not Gas Powered, 58V Electric Engine, Lithium-Ion Battery Type, Yes, CBC-58VA, Battery Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.