Shop All Line Trimmers & Brush Cutters
Echo
Edger
Mfr # DPE-2600BT
Zoro # G310865990
product price: $607.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Run Time 86 min
- Charge Time 75 min
- Speed Settings Variable
- Product Type Cordless Lawn Edger
- Tool Weight 14.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DPE-2600BT
- Zoro # G310865990
- UPC # 00743184026038
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Tool Length | 70 in |
Tool Width | 12 in |
Tool Height | 13 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Walk-Behind Brush Cutter |
Run Time | 86 min |
Charge Time | 75 min |
Speed Settings | Variable |
Product Type | Cordless Lawn Edger |
Tool Weight | 14.1 lb |
Horsepower | 1 hp |
Tool Series | X Series |
Attachment System Compatible | Not Capable |
Bare Tool/Battery Included | Bare Tool |
Anti-Vibration Handle | Yes |
Voltage | 56 V |
Number of Speeds | 3 |
Power Source | Cordless |
Motor Type | Brushless |
Battery Platform | eFORCE(R) |
Description
Battery-Powered Walk-Behind Brush Cutter, Power Source Cordless, Attachment System Compatible Not Capable, Battery Platform eFORCE(R), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 14.1 lb, Tool Series X Series
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANNIN FLAGMAKERS U.S. Classroom Flag, 16in x 24in with Staff, PK3 (042900)
- ZIPPO Brown Lighter Pouch with Loop (LPLB)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- WORKING PRODUCTS Gutter Cleaning Kit (00612)
- ECHO 42.7cc 2 Stroke Gas Brush Cutter (SRM-410U)
- ECHO Powerhead, Gas, Cutting 1/4" to 29/32" W (PAS-2620)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- ECHO Lawn Multi-Task Tool, 2 Stroke, 21.2CC (PAS-225AB)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600R2)
- MILWAUKEE TOOL String Trimmer/Rubber Broom Attachment (2825-21ST, 49-16-2740)
- Echo Trimmers