Shop All Line Trimmers & Brush Cutters
Echo
Edger, Cutting 4" D, 2 Stroke
Mfr # PE-2620
Zoro # G4846298
product price: $432.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Not eligible for select promotions
$432.99
Free 30-Day Returns
Key Features
- Includes (2) Split Pins, (4) 5 x 35 mm Screws, Lower Bracket, Support Handle
- Engine 2 Stroke
- Engine Displacement 25.4 cc
- Cutting Depth 4 in
- Wheels Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # PE-2620
- Zoro # G4846298
- UPC # 743184011508
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Depth | 4 in |
Blade Dia. | 8 in |
Wheel Dia. | 6 in |
Shaft Length | 59 in |
Tool Height | 13 1/8 in |
Tool Width | 13 13/16 in |
Tool Length | 69 in |
Description
Gas-Powered Edger, Power Source Gas-Powered, Cutting Width Not Applicable, Cutting Depth 4 in, Line Diameter Not Applicable, Shaft Type Curved, Shaft Length 59 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Engine Cycle 2-Cycle, Engine Displacement 25.4 cc, Tool Weight 14.1 lb, Tool Series X Series, Powerhead Attachment Series Not Applicable, Engine Brand ECHO, Product Type Gas-Powered Lawn Edger, Anti-Vibration Handle Yes, CARB Compliant CARB Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Socket-Headlight (925-1649A)
- MTD Spindle Assembly with Pulley (918-04865A)
- TOMCAT Bullet Bait Station for Rats (33432)
- SIMPSON 3400 PSI Turbo Nozzle (80143)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2600UC2)
- ECHO Brush Cutter, 21.1 oz. Tank, ECHO Engine (SRM-2620U)
- ECHO Curved Shaft Edge Trimmer21.2CC, Gas (PE-225)
- ECHO String Trimmer, 59" Shaft L (PE-2620S)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- ECHO String Trimmers, 55 min. Run Time (CST-58VBT)
- Echo Trimmers