Shop All Trimmer Accessories
Echo
Edger Blade, 8" Regular, PK2
Mfr # 69601552632
Zoro # G5299174
original price:
$11.69
6% off
new price: $10.95
/pk 2, $5.48/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 1 in
- Length 8 in
- For Use With Mfr. No. PE-225, PE-225C, PE-266, PE-266C
- Accessory Type Edger Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 69601552632
- Zoro # G5299174
- Country of Origin United States
- Category Trimmer Accessories
Dimensions
Diameter | 1 in |
Length | 8 in |
Overall Length | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Edger Blade |
For Use With | Mfr. No. PE-225, PE-225C, PE-266, PE-266C |
Accessory Type | Edger Blade |
Material | High-Grade Steel |
Compatible Product Type | ECHO Edgers |
Color | Black |
Product Type | Edger Blade |
Trimmer Line Shape | Square |
Compatible Manufacturer Number | PE-225, PE-2620, PE-2620S |
Description
Edger Blade, Product Type Edger Blade, Color Black, Diameter 1 in, Material High-Grade Steel, Compatible Manufacturer Number PE-225, PE-2620, PE-2620S, Trimmer Line Shape Square, Overall Length 7 3/4 in, Compatible Grainger Part Number SRM, Compatible Product Type ECHO Edgers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Auger, 6", Wood Handle (21306GRA)
- BRIGGS & STRATTON FILTER (5 X 591583) (4269)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- COWPOTS CowPots # 12 Square Pot - 10 pots (#12 Sq (10))
- ECHO Trimmer Line, .095 In. Dia (3 lb. Spool) (313095053)
- ECHO Re-Power Tune-Up Kit PB-500 (90156Y)
- ECHO Torque Trimmer Attachment, 34 In. (99944200545)
- ECHO Cross Fire Trimmer Line, .095 In. (316095053)
- ECHO Trimmer Head, 5 In. Dia. (21560031)
- ECHO Bed Redefiner Attachment, 34.8 In. (99944200465)
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- Echo Trimmers