Shop All Soil Auger Parts & Accessories
Echo
Earth Auger Extension, 7/8 In. Dia.
Mfr # 99944900210
Zoro # G5299007
product price: $59.85
/ea
Not eligible for select promotions
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7/8 in
- Length 18 in
- Driveshaft Connection 1 in Round
- For Use With Mfr. No. EA-410
- Rotation Clockwise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900210
- Zoro # G5299007
- UPC # 743184507681
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 7/8 in |
Length | 18 in |
Driveshaft Connection Size | 7/8 in |
Overall Length | 18 in |
Overall Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
Driveshaft Connection | 1 in Round |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Finish | Powder Coated |
Product Type | Earth Auger/Ice Auger |
Compatible Manufacturer Model Number | EA-410 |
Material | Steel |
Driveshaft Connection Shape | Round |
Description
Earth Auger, Product Type Earth Auger/Ice Auger, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/8 in, Overall Length 18 in, Overall Diameter 7/8 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR MAXXAIR 00A04401K Maxxfan Vent Std 14" Manual - Black (00A04401K)
- STENS Head Gasket For Honda Gx160 12251-Zf1-800, 12251-Zf1-801; 465-674 (465-674)
- CORE TARPS 40 ft x 60 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-40x60)
- STENS Hi-Lift Blade 40" Decks Fits Oem - Toro 108-4081-03 340-110 (340-110)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- OCHSENKOPF Bark Spud, Heavy Type (OX 64-0550)
- Echo Lawn & Garden Tools