Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 42.7CC
Mfr # EA-410
Zoro # G5299016
product price: $769.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Displacement 42.7 cc
- Lubrication Grease
- Throttle Control Variable
- Max. Drilling Torque 48.97 ft/lb
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # EA-410
- Zoro # G5299016
- UPC # 743184995655
- Country of Origin Japan
- Category Soil Auger Parts & Accessories
Dimensions
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered Earth Auger |
Engine Displacement | 42.7 cc |
Lubrication | Grease |
Throttle Control | Variable |
Max. Drilling Torque | 48.97 ft/lb |
Handle Material | Steel |
Driveshaft Connection | Steel |
Fuel Tank Capacity | 33.8 fl oz |
Centrifugal Clutch | Heavy Duty |
Rotation | Clockwise |
Handle Type | Butterfly |
Engine | 2 Stroke |
Transmission | Double Stage Reduction |
Maximum Speed | 348 RPM |
Engine Brand | ECHO |
Auger Included | Yes |
Engine Cycle | 2-Cycle |
Tool Weight | 21.6 lb |
Maximum Drilling Capacity | 10 in |
Number of Speed Settings | Continuous |
Power Source | Gas-Powered |
Description
Gas-Powered Earth Auger, Power Source Gas-Powered, Maximum Drilling Capacity 10 in, Chuck Size Not Applicable, Maximum Torque Not Applicable, Rotation Clockwise, Engine Brand ECHO, Engine Cycle 2-Cycle, Engine Displacement 42.7 cc, Tool Weight 21.6 lb, Number of Speed Settings Continuous, Fuel Tank Capacity 33.8 fl oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Gauge, 2000psi, S.S.1/8" (0240GXB2000)
- OREGON BAR&CHAIN COMBO 18"" M72 (584408)
- LANDSCAPERS SELECT Hose Coupling 3/4In Male (GB-9413-3/4)
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- MTD Gearbox Asm-Auger 28 (918-0416B)
- Echo Soil Auger Parts & Accessories