Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 4 In. Dia.
Mfr # 99944900170
Zoro # G5298973
product price: $232.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 in
- Length 36 in
- For Use With Mfr. No. EA-410
- Rotation Clockwise
- Driveshaft Connection 1 in Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900170
- Zoro # G5298973
- UPC # 743184507582
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 4 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Driveshaft Connection | 1 in Round |
Finish | Powder Coated |
Product Type | Earth Auger |
Driveshaft Connection Shape | Round |
Compatible Manufacturer Model Number | EA-410 |
Material | Steel |
Replaceable Point | Yes |
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Overall Length 36 in, Overall Diameter 4 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE SPORTS ProActive Sport TDP303 3-1/4" Pride Designer Tees in Natural (TDP303)
- TEEJET Brass Adjustable ConeJet 5500-X8 Tip (5500-X8)
- DB ELECTRICAL Armature Starter For Fuel Tank Liner prevent Seals leaks; (3003-0006)
- KARCHER Surface Cleaner, 1/4 In Connection (8.641-035.0)
- ECHO Replacement Blade, 8 In. Dia. (99944900250)
- ECHO Replacement Blade, 4 In. Dia. (99944900230)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- ECHO Earth Auger, 10 In. Dia. (99944900200)
- ECHO Earth Auger, 42.7CC (EA-410)
- MOSSER LEE River Rock Soil Covr 5Lb (ML1121)
- Echo Soil Auger Parts & Accessories