Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 3 In. Dia.
Mfr # 99944900160
Zoro # G6430523
product price: $199.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 in
- Length 36 in
- Driveshaft Connection 1 in Round
- Finish Powder Coated
- For Use With Mfr. No. EA-410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900160
- Zoro # G6430523
- UPC # 693829325722
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 3 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
Driveshaft Connection | 1 in Round |
Finish | Powder Coated |
For Use With | Mfr. No. EA-410 |
Rotation | Clockwise |
Product Type | Earth Auger |
Replaceable Point | Yes |
Material | Steel |
Compatible Manufacturer Model Number | EA-410 |
Driveshaft Connection Shape | Round |
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Overall Length 36 in, Overall Diameter 3 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Exhaust (20 041 12-S)
- FIMCO Drain Plug (5274373)
- ZORO SELECT Sewer Nozzle, Size 4,5000 psi (AL0124722280)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- ECHO Earth Auger, 2 In. Dia. (99944900150)
- ECHO Replacement Blade, 6 In. Dia. (99944900240)
- ECHO Replacement Blade, 8 In. Dia. (99944900250)
- ECHO Earth Auger, 6 In. Dia. (99944900180)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900210)
- ECHO Auger Adapter, 7/8 to 1 In. Dia. (99944900335)
- AMS Ext TELESCOPING AUGER CHROME MOLYBDENUM (407.35)
- Echo Lawn & Garden Tools