Shop All Soil Auger Parts & Accessories
Echo
Earth Auger, 2 In. Dia.
Mfr # 99944900150
Zoro # G8988341
product price: $188.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Length 36 in
- Rotation Clockwise
- Driveshaft Connection 1 in Round
- For Use With Mfr. No. EA-410
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # 99944900150
- Zoro # G8988341
- UPC # 743184507568
- Country of Origin China
- Category Soil Auger Parts & Accessories
Dimensions
Diameter | 2 in |
Length | 36 in |
Overall Length | 36 in |
Overall Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Earth Auger |
Rotation | Clockwise |
Driveshaft Connection | 1 in Round |
For Use With | Mfr. No. EA-410 |
Finish | Powder Coated |
Product Type | Earth Auger |
Driveshaft Connection Shape | Round |
Compatible Manufacturer Model Number | EA-410 |
Material | Steel |
Replaceable Point | Yes |
Description
Earth Auger, Product Type Earth Auger, Driveshaft Connection Shape Round, Overall Length 36 in, Overall Diameter 2 in, Material Steel, Finish Powder Coated, Rotation Clockwise, Replaceable Point Yes, Compatible Manufacturer Model Number EA-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 13095 SPDT On/On Switch - Black (13095)
- A & I PRODUCTS Classical V-Belt (5/8" X 48") 20.5" x3" x1" (A-B45)
- MUTUAL INDUSTRIES 4' X 100' Warning Barrier (14993-48)
- OREGON Lawn Mower Blade, 21" for Honda 72511-VL0-S00, 72511-VH7-000 (Bottom) (491-645)
- ECHO Earth Auger, 7 in. Dia. (99944900070)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- ECHO Earth Auger Extension, 7/8 In. Dia. (99944900220)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- ECHO Earth Auger Replacement Point, 2 In. Dia (99944900270)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- SEYMOUR MIDWEST 6 Iwan Auger (21306)
- Echo Lawn & Garden Tools