Shop All Cordless Tool Accessories
Echo
Charger Kit, 4.0Ah Capacity
Mfr # CBC-58VA
Zoro # G1937885
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 58.0
- Battery Capacity 4.0 Ah
- Cordless Tool Battery Type Li-Ion
- Series 58V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # CBC-58VA
- Zoro # G1937885
- UPC # 046396013606
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 58.0 |
Battery Capacity | 4.0 Ah |
Cordless Tool Battery Type | Li-Ion |
Series | 58V |
Included Charger | CBC-58VA |
For Use With | ECHO 58V Cordless Tools |
Item | Battery Charger |
Charger Replacement | CBC-58VA |
Charger Input Voltage | 110V |
Features | Interchangeable |
For Battery Voltage | 58V |
Number of Ports | 1 |
Charger Class | Standard |
Charging Port Voltage | (1) 58V |
Battery Chemistry | Li-ion |
Description
Battery Charger, Battery Capacity 4.0 Ah, Number of Ports 1, Charging Port Voltage (1) 58V, Charger Input Voltage 110V, Charger Class Standard, For Battery Chemistry Li-ion, For Use With ECHO 58V Cordless Tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Hose Remover R No.970 HRRx89 (970HRR89)
- STAHLWILLE TOOLS Hvy Dty side cutter standard bevel L.160mm head polished handlesw/softer layers (66023160)
- PROTO Rectangular Telescoping Mirror (J2373)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028R)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- ECHO Battery, 56V, 5 Ah (LBP-56V250A)
- ECHO Lithium-Ion Battery, 8 Ah, 56V (LBP-56V400)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- ILC Replacement for Craftsman 115820 Battery (115820 BATTERY CRAFTSMAN)
- Echo Cordless Tools