Shop All Cordless Tool Accessories
Echo
Charger, 2.5Ah, 5.0Ah, Li-Ion
Mfr # LC-56V4AAB
Zoro # G804851362
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 2.5 Ah, 5.0 Ah
- Includes 6 ft. Cord
- Plug Type Two-Prong
- For Battery Voltage 56V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # LC-56V4AAB
- Zoro # G804851362
- UPC # 743184024270
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 2.5 Ah, 5.0 Ah |
Includes | 6 ft. Cord |
Plug Type | Two-Prong |
For Battery Voltage | 56V |
Charger Input Voltage | 115-120V |
Number of Ports | 1 |
Item | Charger |
For Use With | ECHO eFORCE 56V Battery System |
Charger Class | Rapid |
Features | On-Board LED Diagnostics |
Indicator Light | Yes |
Battery Capacity Charged in 1-Hour | 5 Ah |
Wireless Tool Tracking | No |
Charge Time | 38 min (2.5Ah), 75 min (5.0Ah) |
Charging Port Voltage | (1) 56V |
Battery Chemistry | Li-ion |
Description
Charger, Battery Capacity 2.5 Ah, 5.0 Ah, Charge Time 38 min (2.5Ah), 75 min (5.0Ah), Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 1, Charging Port Voltage (1) 56V, Charger Input Voltage 115-120V, Charger Class Rapid, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With ECHO eFORCE 56V Battery System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, AlTiN, 0.3125 in Millng Dia, 4V05 (4V4508003ST)
- BLU-MOL Mandrel Adaptor (5511)
- KO-KEN Socket 10mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-10)
- KLEIN TOOLS Backpack, Ironworker and Welder Backpack, Black/Orange, 27 Pockets (55665)
- ECHO Battery, 56V, 5 Ah (LBP-56V250A)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V2AAB)
- ECHO Lithium-Ion Battery, 8 Ah, 56V (LBP-56V400)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- DUROFIX 60V Lithium-Ion Battery Pack, 4.0 AH (B6035LE)
- Echo Cordless Tool Accessories