Shop All Cordless Tool Accessories
Echo
Charger, 2.5Ah, 5.0Ah, Li-Ion
Mfr # LC-56V2AAB
Zoro # G004851377
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity 2.5 Ah, 5.0 Ah
- Includes 6 ft. Cord
- For Use With ECHO eFORCE 56V Battery System
- Charger Input Voltage 115-120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # LC-56V2AAB
- Zoro # G004851377
- UPC # 743184023488
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 2.5 Ah, 5.0 Ah |
Includes | 6 ft. Cord |
For Use With | ECHO eFORCE 56V Battery System |
Charger Input Voltage | 115-120V |
Plug Type | Two-Prong |
Item | Charger |
Number of Ports | 1 |
For Battery Voltage | 56V |
Features | On-Board LED Diagnostics |
Wireless Tool Tracking | No |
Battery Capacity Charged in 1-Hour | 2.5 Ah |
Indicator Light | Yes |
Charging Port Voltage | (1) 56V |
Charger Class | Standard |
Charge Time | 150 min (5.0Ah), 75 min (2.5Ah) |
Battery Chemistry | Li-ion |
Description
Charger, Battery Capacity 2.5 Ah, 5.0 Ah, Charge Time 150 min (5.0Ah), 75 min (2.5Ah), Battery Capacity Charged in 1-Hour 2.5 Ah, Number of Ports 1, Charging Port Voltage (1) 56V, Charger Input Voltage 115-120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With ECHO eFORCE 56V Battery System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00079" Accuracy (2109-10E)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2379XL)
- DURSTON MANUFACTURING BALL TORX X-LONG 7pc SET T10 THRU T40 (VIBTXL400)
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (415001)
- ECHO Charger Kit, 4.0Ah Capacity (CBC-58VA)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- ECHO Lithium-Ion Battery, 8 Ah, 56V (LBP-56V400)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- ECHO Battery, 58V Series, 4.0Ah Capacity (CBP-58V4AH)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- BAL RV PRODUCTS BAL RV Products BAL21100003 Cordless Drill Adapter for Stabilizing Jacks (BAL21100003)
- Echo Cordless Tools