Shop All Chainsaws
Echo
18 in Not Battery Operated Gas Powered Chainsaw
Mfr # CS-4910-18
Zoro # G201209773
product price: $412.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Gas Powered
- Bar Length 18 in
- Fuel Tank Capacity 16.91 fl oz
- Chain Oiler Auto/Adjustable, Automatic
- Chain Pitch 0.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas Powered |
Engine Displacement | 50.14 cc |
Fuel Tank Capacity | 16.91 fl oz |
Chain Oiler | Auto/Adjustable, Automatic |
Chain Pitch | 0.33 in |
Includes | 2 Stroke, Chain Saw |
Cutting Capacity | 3 ft |
Anti Vibration Handle | Yes |
Tool Weight | 10.4 lb |
Item | Gas-Powered Chainsaw |
Features | Decompression Valve for Easy Starting, G-Force Engine Air Pre-Cleaner(TM) for Longer Air Filter Life, Side-Access Chain Tensioner for Easy Chain Adjustment, Spring Vibration Reduction System for Operator Comfort |
Battery Amperage | Not Battery Operated |
Product Type | Gas-Powered Chainsaw |
Power Source | Gas-Powered |
Horsepower | 3 hp |
Handle Location | Rear Handle |
Engine Cycle | 2-Cycle |
CARB Compliant | CARB Compliant |
Engine Brand | ECHO |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 3 ft, Chain Oiler Auto/Adjustable, Automatic, Tool Weight 10.4 lb, Engine Displacement 50.14 cc, Engine Cycle 2-Cycle, Horsepower 3 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 16.91 fl oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011352)
- MTD Cutting Head Fxd (753-08240)
- AUTHENTIC STREET SIGNS Authentic Street Signs 35002 Dallas Cowboys Avenue Navy Street Sign (35002)
- OREGON Magnum Gatorline Round Trimmer Line, .170" by 91', 1Lb Donut (22-370)
- ECHO 18" Not Battery Operated Gas Chain Saw (CS-4510-18)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12C1)
- ECHO Chainsaw (CS-3510-16)
- ECHO 14" Not Battery Operated Gas Chain Saw (CSG-7410-14)
- ECHO 14" Gas Chain Saw (CS-310-14)
- ECHO 20" 3.9 Gas Chain Saw (CS-590-20)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 55Lnk (91PXL055G)
- Echo Chainsaws & Accessories