Shop All Chainsaws
Echo
Chain Saw, Battery Powered, Lithium-Ion
Mfr # DCS-5000-18C2
Zoro # G204851313
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery Powered
- Bar Length 18 in
- Run Time 200 min
- Charge Time 38 min to 75 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 3 ft, Chain Oiler Automatic, Tool Weight 14.5 lb, Number of Batteries to Operate 1, Battery Capacity 2.5 Ah, Bare Tool/Battery Included Battery Included, Battery Platform eFORCE(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 40 cc, Voltage 56 V, Sound Level Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Commercial Grade .08 Square Trimmer Line 1 lb. Weed Eater Trimmer String Line Length 384 ft. (5740010080)
- GREENSCAPES 100 ft. L X 7 ft. W Garden Netting (7024571)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M (989400052)
- MTD Cover-Axle Rh (731-09291A)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- ECHO 20" Gas Chain Saw (CS-501P-20)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12C1)
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12BT)
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- OREGON Mcro Chsl Chain, .325"Ptch, .058"Gg, 76Lnk (21BPX076G)
- Echo Chainsaws