Shop All Multi-Tools
Echo
Battery Multi-Tool
Mfr # DPAS-2600R2
Zoro # G211384620
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Batteries to Operate 1
- Voltage 56 V
- Number of Batteries Included 1
- Product Type Cordless Power Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DPAS-2600R2
- Zoro # G211384620
- UPC # 00743184026076
- Country of Origin United States
- Category Multi-Tools
Details
Promotion Restriction | Not eligible for promotion |
Number of Batteries to Operate | 1 |
Voltage | 56 V |
Number of Batteries Included | 1 |
Item | Battery-Powered Power Head Kit |
Product Type | Cordless Power Head |
Powerhead Attachment Series | PAS |
Speed Settings | Variable |
Battery Platform | eFORCE(R) |
Number of Chargers Included | 1 |
Number of Speeds | 3 |
Bare Tool/Battery Included | Battery Included |
Equivalent Gas Engine Displacement | 25.4 cc |
Power Source | Cordless |
Battery Capacity | 5.0 Ah |
Tool Weight | 5.73 lb |
Description
Battery-Powered Power Head Kit, Power Source Cordless, Number of Speeds 3, Battery Platform eFORCE(R), Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Equivalent Gas Engine Displacement 25.4 cc, Number of Batteries to Operate 1, Voltage 56 V, Powerhead Attachment Series PAS, Tool Weight 5.73 lb, Speed Settings Variable, Product Type Cordless Power Head
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 10-32, NITRO SPIRAL POINT TAPS - 2100N (21N010FP)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- EXAIR Ionizing Bar, GEN4, 3" (8003)
- STANLEY Chisel Fatmax 3/4X12 in. (16-329)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832657)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo (1.3713.94-X1)
- LEATHERMAN Rebar Multi-Tool, Blade Type Serrated, Blade Length 2 7/8 in Black Oxide, 17 Functions (831553)
- KNIPEX Knipex Universal Control Cabinet Key (00 11 03)
- NORTON ABRASIVES Multi Point Tool (66260195015)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- KLEIN TOOLS TripSaver® Multi-Tool (1016)
- Echo Knives, Cutters & Snips