Shop All Cordless Tool Accessories
Echo
Battery, 58V Series, 4.0Ah Capacity
Mfr # CBP-58V4AH
Zoro # G1937879
product price: $175.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 58 V
- Battery Capacity 4 Ah
- For Use With All ECHO 58V Cordless Products
- Cordless Tool Battery Type Li-Ion
- Series 58V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # CBP-58V4AH
- Zoro # G1937879
- UPC # 046396013576
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 4 1/4 in |
Overall Length | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 58 V |
Battery Capacity | 4 Ah |
For Use With | All ECHO 58V Cordless Products |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
Series | 58V |
Included Charger | Yes |
Item | Battery |
Features | Offers Triple Protection Electronics to Prevent Overcharging, Overheating and Overloading, Withstands Cold Weather Temperatures For Superior Performance and Flexibility |
Charger Included | No |
Wireless Tool Tracking | No |
Number of Cells | 14 |
Number of Batteries Included | 1 |
Weight | 4 lb |
Cordless Tool Kit Contents | (1) Battery |
Cordless Tool Battery Platform | 58V |
Battery Chemistry | Li-ion |
Accessory Type | Battery |
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 58 V, Cordless Tool Kit Contents (1) Battery, Number of Cells 14, Cordless Tool Battery Platform 58V, Overall Height 4 1/4 in, Overall Length 6 3/4 in, Overall Width 3 1/2 in, Weight 4 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Square, 24 In, 2 Pc (C11H-24-4R)
- DEWALT ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit (DCS354D1)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- OSG Indexable Profiling End Mill (7800900)
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V2AAB)
- ECHO Lithium-Ion Battery, 8 Ah, 56V (LBP-56V400)
- ECHO Battery, 56V, 5 Ah (LBP-56V250A)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- ECHO Battery, 56V, 2.5 Ah (LBP-56V125A)
- MILWAUKEE TOOL M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-59-2440)
- Echo Cordless Tools