Shop All Leaf Blowers
Echo
Backpack Blower
Mfr # DPB-5800TD2-2
Zoro # G411250367
product price: $724.69
/ea
Free Shipping & Returns
Not eligible for select promotions
$724.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 56 V
- Battery Platform eFORCE(R)
- Number of Batteries to Operate 1
- Power Source Cordless
- Bare Tool/Battery Included Battery Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # DPB-5800TD2-2
- Zoro # G411250367
- UPC # 743184025178
- Country of Origin United States
- Category Leaf Blowers
Details
Promotion Restriction | Not eligible for promotion |
Item | Battery-Powered Backpack Leaf Blower Kit |
Voltage | 56 V |
Battery Platform | eFORCE(R) |
Number of Batteries to Operate | 1 |
Power Source | Cordless |
Bare Tool/Battery Included | Battery Included |
Equivalent Gas Engine Displacement | 58 cc |
Maximum Air Flow | 795 cfm |
Maximum Air Speed | 195 mph |
Battery Capacity | 5.0 Ah |
Tool Weight | 34.6 lb |
Number of Batteries Included | 2 |
Number of Chargers Included | 1 |
Throttle Location | Tube |
Motor Type | Brushless |
Blower Type | Backpack |
Function | Blower |
Tool Series | eFORCE(R) Series |
Description
Battery-Powered Backpack Leaf Blower Kit, Power Source Cordless, Battery Platform eFORCE(R), Maximum Air Flow 795 cfm, Maximum Air Speed 195 mph, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement 58 cc, Tool Weight 34.6 lb, Blower Type Backpack, Sound Level at Distance Not Applicable, Voltage 56 V
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 3 gal. Backpack Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern, 48 in Hose Length (473D)
- CLASSIC ACCESSORIES Veranda Cover, Large, Day Chaise Lounge, 80"x36" (71972)
- BLACKSTONE Tabletop Griddle Stand (5013)
- OREGON Deck Roller MTD 731-3005 (72-319)
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb (PB-770T)
- ECHO Blower, Battery, 56 V DC, Bare Tool (DPB-2500BT)
- ECHO 79.9cc Backpack blower tube mount (PB-7910T)
- ECHO Backpack Blower, 510 cfm, 215 mph, 23 lb (PB-580H)
- ECHO Backpack Blower, 535 cfm, 215 mph, 27 lb (PB-760LNH)
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- SKIL Skil BL4714B-10 PWR CORE 20„¢ Brushless 400 CFM Leaf Blower With 4.0Ah Battery & Charger (BL4714B-10)
- Echo Leaf Blowers