Shop All Leaf Blowers
Echo
Backpack Blower, 510 cfm, 215 mph, 23 lb
Mfr # PB-580H
Zoro # G5487986
product price: $382.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blowers and Vacuums Power Type Gas
- Vacuum Function No
- Blowers and Vacuums Air Speed Range 201 to 225 mph
- Blowers and Vacuums Air Flow Range 501 to 600 cfm
- Engine Displacement 58.2 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # PB-580H
- Zoro # G5487986
- UPC # 743184011225
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 517 cfm, Engine Brand ECHO, Maximum Air Speed 216 mph, Sound Level 70 dBA, Function Blower, Engine Displacement 58.2 cc, Engine Cycle 2-Cycle, Tool Weight 22.9 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 62 fl oz
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultra Light Leaf Rake, 17 1/2 In L (2ZTW3)
- MTD Foam Air Filter (951-14627)
- BRIGGS & STRATTON Bearing Trunnion Assembly (1739282YP)
- GROTE Socket, RV Style, 7-Pole (82-1058)
- ECHO Backpack Blower, 765 cfm, 234 mph, 24 lb (PB-770T)
- ECHO Blower, Battery, 56 V DC, Battery Included (DPB-2500C1)
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- ECHO Backpack Blower (DPB-5800TBT)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- ECHO 79.9cc Backpack blower tube mount (PB-7910T)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- Echo Leaf Blowers & Vacuums