Shop All Leaf Blower & Vacuum Parts
Echo
Back Pack Blower Tools-Harness
Mfr # C061000100
Zoro # G204416871
product price: $9.25
/ea
Not eligible for select promotions
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # C061000100
- Zoro # G204416871
- Country of Origin United States
- Category Leaf Blower & Vacuum Parts
Details
Promotion Restriction | Not eligible for promotion |
Description
PB-260L serial number: 03001001 - 03999999 - back pack frame, harness
PB-260L serial number: 04001001 - 04999999 - back pack frame, harness
PB-260L serial number: 05001001 - 05999999 - back pack frame, harness
PB-260L serial number: 06001001 - 06999999 - back pack frame, harness
PB-260L serial number: 07001001 - 07999999 - back pack frame, harness
PB-260L serial number: P05913001001 - P05913999999 - back pack frame, harness
PB-260i serial number: 05001001 - 05999999 - back pack frame, harness
PB-260i serial number: 07001001 - 07999999 - back pack frame, harness
PB-261L serial number: 02001001 - 02999999 - back pack frame, harness
PB-261L serial number: 06001001 - 06999999 - back pack frame, harness
PB-261L serial number: P07411001001 - P07411999999 - back pack frame, harness
PB-261i serial number: 06001001 - 06999999 - back pack frame, harness
PB-260L serial number: 04001001 - 04999999 - back pack frame, harness
PB-260L serial number: 05001001 - 05999999 - back pack frame, harness
PB-260L serial number: 06001001 - 06999999 - back pack frame, harness
PB-260L serial number: 07001001 - 07999999 - back pack frame, harness
PB-260L serial number: P05913001001 - P05913999999 - back pack frame, harness
PB-260i serial number: 05001001 - 05999999 - back pack frame, harness
PB-260i serial number: 07001001 - 07999999 - back pack frame, harness
PB-261L serial number: 02001001 - 02999999 - back pack frame, harness
PB-261L serial number: 06001001 - 06999999 - back pack frame, harness
PB-261L serial number: P07411001001 - P07411999999 - back pack frame, harness
PB-261i serial number: 06001001 - 06999999 - back pack frame, harness
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing; Sprag Clutch 3" x3" x1.5" (A-402566R1)
- FLITZ Tumbler/Media Additive - 16 oz. Bottle (TA 04806)
- MILWAUKEE TOOL Insulated Bottle, SS, 18 oz CAP, Black (48-22-8382R)
- A & I PRODUCTS Timber Ridge, Deluxe Padded Chainsaw Bag 19" x11" x3" (A-B1CSB2)
- ECHO Control Cable Assembly (V043000021)
- ECHO Starter And Pawl Assembly (A050000340)
- ECHO Back-Pack Blower Carburetor (A021004331)
- ECHO Straight Blower Tube-Pipe (E165000141)
- ECHO Back-Pack Blower Back Tools - Harness (C061000111)
- EGO Extension Tube, 4" W x 99-5/8"H x 4" D (AGC1000)
- POWER PRO Poulan 9833880 470CFM Gas 2 Cycle Blower (9833880)
- Echo Leaf Blower & Vacuum Parts