Shop All Spreaders
This Product is Discontinued
Echo
80 lb. capacity Broadcast Spreader (Discontinued)
Mfr # RB-80
Zoro # G5447360
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Capacity 80 lb.
- Drop Type Broadcast
- Frame Powder Coated Steel
- Capacity Range (Lb.) Medium
- Product Type Spreader,80 lb.,Powder Coatd,Steel Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Broadcast Spreader |
Capacity | 80 lb. |
Drop Type | Broadcast |
Frame | Powder Coated Steel |
Capacity Range (Lb.) | Medium |
Product Type | Spreader,80 lb.,Powder Coatd,Steel Frame |
Description
Spreader,80 lb.,Powder Coatd,Steel Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.