Shop All Leaf Blowers
Echo
79.9cc Backpack blower tube mount
Mfr # PB-7910T
Zoro # G110866227
product price: $746.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Displacement 79.9 cc
- CARB Compliant CARB Compliant
- Engine Brand ECHO
- Fuel Tank Capacity 67 fl oz
- Function Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Echo
- MFR # PB-7910T
- Zoro # G110866227
- UPC # 743184025611
- Country of Origin United States
- Category Leaf Blowers
Dimensions
Tool Width | 21 13/16 in |
Tool Height | 19 3/16 in |
Tool Length | 63 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Gas-Powered Backpack Blower |
Engine Displacement | 79.9 cc |
CARB Compliant | CARB Compliant |
Engine Brand | ECHO |
Fuel Tank Capacity | 67 fl oz |
Function | Blower |
Maximum Air Speed | 240 mph |
Blower Type | Backpack |
Engine Cycle | 2-Cycle |
Tool Series | X Series |
Throttle Location | Tube |
Power Source | Gas-Powered |
Tool Weight | 25.6 lb |
Sound Level | 76 dBA |
Maximum Air Flow | 835 cfm |
Description
Gas-Powered Backpack Blower, Power Source Gas-Powered, Drive Type Not Applicable, Maximum Air Flow 835 cfm, Engine Brand ECHO, Maximum Air Speed 240 mph, Sound Level 76 dBA, Function Blower, Engine Displacement 79.9 cc, Engine Cycle 2-Cycle, Tool Weight 25.6 lb, Blower Type Backpack, CARB Compliant CARB Compliant, Fuel Tank Capacity 67 fl oz, Tool Series X Series, Tool Height 19 3/16 in, Tool Length 63 3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKYARD PRO Courtyard Series Black 25 lb. Weight Bag, 4PK (554WBAG4S)
- DECKRITE DeckRite MD-102LV Marine Vinyl Adhesive - Solvent Based, 1 Gallon (MD-102LV)
- TRUPER 48 in L Round Point Shovel, Steel (PRL-ST)
- ARS ARS Katate-Kuwa Combination Hoe (KNK-AZ102)
- ECHO Handheld Blower, 453 cfm, 170 mph, 9 lb (PB-2520AA)
- ECHO Backpack Blower, 510 cfm, 215 mph, 23 lb (PB-580H)
- ECHO Handheld Blower, 354 cfm, 191 mph, 10 lb (PB-255LN)
- ECHO Backpack Blower, 535 cfm, 215 mph, 26 lb (PB-760LNT)
- ECHO Backpack Blower (DPB-5800TBT)
- ECHO Handheld Blower, 456 cfm, 175 mph, 9.8 lb (PB-2620)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- Echo Leaf Blowers