Shop All Chainsaws
Echo
18" Not Battery Operated Gas Chain Saw
Mfr # CS-4510-18
Zoro # G5079230
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 18 in
- Handle Type Rear
- Anti Vibration Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Handle Type | Rear |
Engine Displacement | 45.06 cc |
Anti Vibration Handle | Yes |
Item | Gas-Powered Chainsaw |
Charge Time | Not Battery Operated |
Chain Oiler | Auto/Adjustable |
Replacement Chain | 20BPX72CQ |
Battery Amperage | Not Battery Operated |
Fuel Tank Capacity | 16.2 fl oz |
Cutting Capacity | 4 ft |
Chain Pitch | 0.33 in |
Tool Weight | 11.1 lb |
Product Type | Gas-Powered Chainsaw |
CARB Compliant | CARB Compliant |
Horsepower | 2.8 hp |
Engine Brand | ECHO |
Power Source | Gas-Powered |
Engine Cycle | 2-Cycle |
Handle Location | Rear Handle |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 4 ft, Chain Oiler Auto/Adjustable, Tool Weight 11.1 lb, Engine Displacement 45.06 cc, Engine Cycle 2-Cycle, Horsepower 2.8 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 16.2 fl oz, Replacement Chain 20BPX72CQ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTLEASH Dog Leash- Extra Large Black (550026)
- AFTERMARKET Round Hay Bale Point Spear 1 3/8" x 49" with Nut 1500 lb Load Capacity (BP13849)
- REAL WOOD PRODUCTS 22 in. H X 38 in. W X 12 in. D Cedar Elevated Garden Box Natural (G3146)
- GILES & KENDALL Cedar Oil 8 Oz Can (OIL 12-8)
- ECHO 18 in Not Battery Operated Gas Powered Chainsaw (CS-4910-18)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-2500T-12BT)
- ECHO Chain Saw Case, Use With Echo Chain Saws (99988801211)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- ECHO 18" Gas Chain Saw (CS-590-18)
- MAKITA 16" Electric Chain Saw (UC4051A)
- Echo Chainsaws