Shop All Chainsaws
This Product is Discontinued
Echo
18" Gas Chain Saw (Discontinued)
Mfr # CS-490-18
Zoro # G5488010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 18 in
- Handle Type plastic
- Anti Vibration Handle Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Handle Type | plastic |
Engine Displacement | 50.2 cc |
Anti Vibration Handle | Yes |
Fuel Tank Capacity | 16.4 fl oz |
Includes | 2 Stroke Oil, Bar, Chain |
Replacement Chain | Mfr. No. 20BPX72CQ |
Item | Chain Saw |
Chain Oiler | Auto/Adjustable |
Description
Chain Saw, Bar Length 18 in, Chain Oiler Auto/Adjustable, Engine Displacement 50.2 cc, Fuel Tank Capacity 16.4 fl oz, Replacement Chain Mfr. No. 20BPX72CQ
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.