Shop All Chainsaws
Echo
18" Gas Chain Saw
Mfr # CS-400-18
Zoro # G5299122
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Gas
- Bar Length 18 in
- Handle Type plastic
- Replacement Chain 91VG62CQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Handle Type | plastic |
Engine Displacement | 40.2 cc |
Replacement Chain | 91VG62CQ |
Item | Gas-Powered Chainsaw |
Chain Oiler | Auto/Adjustable |
Includes | 2 Stroke Oil, Bar, Chain, Chain Saw, Operators Manual |
Anti Vibration Handle | Yes |
Fuel Tank Capacity | 13.9 fl oz |
Cutting Capacity | 4 ft |
Tool Weight | 9.4 lb |
Product Type | Gas-Powered Chainsaw |
Horsepower | 2.7 hp |
Engine Cycle | 2-Cycle |
Handle Location | Rear Handle |
Engine Brand | ECHO |
Power Source | Gas-Powered |
CARB Compliant | CARB Compliant |
Description
Gas-Powered Chainsaw, Product Type Gas-Powered Chainsaw, Power Source Gas-Powered, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 4 ft, Chain Oiler Auto/Adjustable, Tool Weight 9.4 lb, Engine Displacement 40.2 cc, Engine Cycle 2-Cycle, Horsepower 2.7 hp, Sound Level Not Applicable, CARB Compliant CARB Compliant, Engine Brand ECHO, Fuel Tank Capacity 13.9 fl oz, Replacement Chain 91VG62CQ
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST 14-tine Bow Rake with 60"L Fiberglass Handle (42324)
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- TORO REAR MOWER WHL 8"" (138-3216P)
- JAGUAR Rodenticide, Red Chunks, 9 lb. Pail (31410)
- ECHO 18" Gas Chain Saw (CS-590-18)
- ECHO 20" 3.9 Gas Chain Saw (CS-590-20)
- ECHO Chain Saw, Battery Powered, Lithium-Ion (DCS-5000-18BT)
- ECHO 18 in Not Battery Operated Gas Powered Chainsaw (CS-4910-18)
- ECHO 14" Gas Chain Saw (CS-310-14)
- ECHO 14" Not Battery Operated Gas Chain Saw (CS-2511T-14)
- SENIX 14Inch 10 Amp Corded Chainsaw, 82 ms Chain Speed (CSE10-L)
- Echo Chainsaws