Shop All Chainsaws
This Product is Discontinued
Echo
16" Gas Chain Saw (Discontinued)
Mfr # CS-370-16
Zoro # G5299147
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Fuel Type Gas
- Bar Length 16 in
- Handle Type plastic
- Engine Displacement 36.3 cc
- Replacement Chain MFR. NO. 91PX-57CQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Gas |
Handle Type | plastic |
Engine Displacement | 36.3 cc |
Replacement Chain | MFR. NO. 91PX-57CQ |
Fuel Tank Capacity | 13.9 fl oz |
Item | Chain Saw |
Chain Oiler | Auto/Adjustable |
Anti Vibration Handle | Yes |
Includes | 2 Stroke Oil, Bar, Chain, Chain Saw, Operators Manual |
Description
Chain Saw, Bar Length 16 in, Chain Oiler Auto/Adjustable, Engine Displacement 36.3 cc, Fuel Tank Capacity 13.9 fl oz, Replacement Chain MFR. NO. 91PX-57CQ
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.